Zoro Homepage

Clark 1 Light Wall Sconce 4.25 In. Aged Brass

  • Mfr # 6431-AGB

  • Zoro # G915447423


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
4.25 in
Fixture Voltage
120V
Finish
Aged Brass
Assembled Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6431-AGB
Zoro #
G915447423
UPC #
806134917395
Country of Origin
China

Dimensions

Height
11.5 in
Width
4.25 in
Assembled Depth
6.5 in
Length
4.25 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
14W
Body Material
Steel
Shade Color
Aged Brass
Lamp Included
N
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Bulb Shape
GU10
Switch Type
Full Range Dimmer

Description

User-friendly and stylish, this design-led wall sconce allows you to redirect light as you please. The timeless Aged Brass finish imparts an air of soPhilippinesistication to both the fixture and the backplate, which features a convenient turn knob. The swivel head provides easy adujstability, making this sconce an ideal task light. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.