Zoro Homepage

Clarkstown 5.25 in. Wall Sconce Aged Brass

  • Mfr # 3620-AGB

  • Zoro # G316051434


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Glass Color
Aged Brass
Includes
Fixture, Hardware
Fixture Voltage
120 V
Body Material
Steel
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3620-AGB
Zoro #
G316051434
UPC #
806134956639
Country of Origin
China

Dimensions

Width
5.25 in
Length
5.25 in
Height
18.75 in
Backplate Width (sconces only)
4.75 in
Backplate Height (sconces only)
4.75 in

Details

Glass Color
Aged Brass
Includes
Fixture, Hardware
Fixture Voltage
120 V
Body Material
Steel
Damp/Wet Rating
UL Damp
Series
Clarkstown
Item
Sconce
Number of Bulbs
1
Finish
Aged Brass
Fixture Type
G16.5
Fixture Wattage
10W
Cable/Wire/Cord
7 in
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base

Description

Reminiscent of a drop earring, the layered glass shade of Clarkstown hangs from a dainty circular looped chain. The domed, unadorned canopy allows the special quality of the chain and glass to shine. Decorative pins enhance the jewelry-like quality of this sconce.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.