Zoro Homepage

Claude 2 Light Table Lamp in Aged Brass Finish

  • Mfr # AHL8419-AGB

  • Zoro # G522646769


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Lamp Base Dimension
8 in. W
Location Rating
Dry
Height
18 in
Bulb Included
No
Shade Material
Raw Silk
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AHL8419-AGB
Zoro #
G522646769
UPC #
197292995531
Country of Origin
Viet Nam

Dimensions

Lamp Base Dimension
8 in. W
Height
18 in
Length
14 in
Fixture Dimension
14 in. L x 14 in. W x 18 in. H
Width
14 in
Depth
14 in

Details

Location Rating
Dry
Bulb Included
No
Shade Material
Raw Silk
Power Source
Plug-In
Bulb Base Type
E26
Voltage
120 V
Number of Bulbs
2
Color
Aged Brass
Dimmable
No
Maximum Wattage
15 W
Item
Table Lamp
Material
Steel
Finish
Aged Brass
Slope Ceiling Adaptable
No
Lamp Base Shape
Square
Bulb Type
A19
Standards
UL Listed; cUL

Description

Claude brings sculptural presence to a compact form, pairing a crisp, tailored silhouette with refined, vintage-inspired detailing. A square raw silk shade is delicately edged with lace-like metal perforations-an unexpected interplay of softness and structure. The Aged Brass finish, decorative pull chain, and twisted fabric cord evoke a sense of nostalgic charm with a modern sensibility.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.