Zoro Homepage

Clementon 1 Light Pendant 11 In. Aged Brass

  • Mfr # 7310-AGB

  • Zoro # G115449326


product price: $691.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
AGED BRASS
Length
11 in
Voltage
120V
Finish
AGED BRASS
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7310-AGB
Zoro #
G115449326
UPC #
806134936945
Country of Origin
China

Dimensions

Height
16.75 in
Length
11 in
Width
11 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Lamp Included
N
Watts
15W
Includes
Fixture, Hardware
Material
Steel
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Battery Included
No
Slope Ceiling Compatable
No

Description

Inspired by nature, the retro silhouette of Clementon features a single orb accented by graceful details. The exterior shade is molded from clear glass, while the opal shiny glass interior features elegant fluting. Finished in Aged Brass, Clementon can make a fresh statement alone or be grouped above a countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.