Zoro Homepage

Clementon 1 Light Pendant 17 In. Aged Brass

  • Mfr # 7317-AGB

  • Zoro # G215450062


product price: $924.99
/ea
Free Shipping & Returns

Key Features

Color
AGED BRASS
Length
17 in
Voltage
120V
Finish
AGED BRASS
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317-AGB
Zoro #
G215450062
UPC #
806134936983
Country of Origin
China

Dimensions

Height
24 in
Length
17 in
Width
17 in

Details

Color
AGED BRASS
Voltage
120V
Item
Pendant
Finish
AGED BRASS
Lamp Included
N
Includes
Fixture, Hardware
Watts
25W
Material
Steel
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1

Description

Inspired by nature, the retro silhouette of Clementon features a single orb accented by graceful details. The exterior shade is molded from clear glass, while the opal shiny glass interior features elegant fluting. Finished in Aged Brass, Clementon can make a fresh statement alone or be grouped above a countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.