Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clementon 1 Light Pendant 17 In. Distressed Bronze

  • Mfr # 7317-DB

  • Zoro # G015450064


product price: $971.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
DISTRESSED BRONZE
Height
24 in
Length
17 in
Voltage
120V
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7317-DB
Zoro #
G015450064
UPC #
806134937003
Country of Origin
China

Dimensions

Height
24 in
Length
17 in
Width
17 in

Details

Color
DISTRESSED BRONZE
Voltage
120V
Item
Pendant
Finish
DISTRESSED BRONZE
Includes
Fixture, Hardware
Material
Steel
Lamp Included
N
Watts
25W
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Battery Included
No
Product Care
Clean with soft, damp cloth

Description

Inspired by nature, the retro silhouette of Clementon features a single orb accented by graceful details. The exterior shade is molded from clear glass, while the opal shiny glass interior features elegant fluting. Finished in Aged Brass, Clementon can make a fresh statement alone or be grouped above a countertop.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.