Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clermont 2 Light Pendant 20 In. Distressed Bronze

  • Mfr # 3020-DB

  • Zoro # G615451683


product price: $1,611.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
DISTRESSED BRONZE
Height
9.25 in
Length
20 in
Voltage
120V
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3020-DB
Zoro #
G615451683
UPC #
806134936303
Country of Origin
China

Dimensions

Height
9.25 in
Length
20 in
Width
20 in

Details

Color
DISTRESSED BRONZE
Voltage
120V
Item
Pendant
Finish
DISTRESSED BRONZE
Lamp Included
Y
Watts
21W
Includes
Fixture, Hardware
Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
2
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No

Description

A luxurious basic for modern homes, Clermont features a sharply tapered conical shade and energy-efficient LED technology. When illuminated, the light washes over both the flat alabaster diffuser as well as the clerestory, flooding your living space with a soft glow. Available in two sizes and two finishes, Aged Brass and Distressed Bronze.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.