Zoro Homepage

Clermont 2 Light Pendant 28 In. Distressed Bronze

  • Mfr # 3028-DB

  • Zoro # G115452357


product price: $2,306.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
DISTRESSED BRONZE
Height
12.5 in
Length
28 in
Voltage
120V
Finish
DISTRESSED BRONZE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3028-DB
Zoro #
G115452357
UPC #
806134936341
Country of Origin
China

Dimensions

Height
12.5 in
Length
28 in
Width
28 in

Details

Color
DISTRESSED BRONZE
Voltage
120V
Item
Pendant
Finish
DISTRESSED BRONZE
Watts
36W
Includes
Fixture, Hardware
Material
Steel
Lamp Included
Y
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
2
Bulb Shape
Integrated LED
Battery Included
No
Slope Ceiling Compatable
No

Description

A luxurious basic for modern homes, Clermont features a sharply tapered conical shade and energy-efficient LED technology. When illuminated, the light washes over both the flat alabaster diffuser as well as the clerestory, flooding your living space with a soft glow. Available in two sizes and two finishes, Aged Brass and Distressed Bronze.*Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.