Zoro Homepage

Clifford 1 Light Flush Mount 14 In. Polished Nickel

  • Mfr # 4714-PN

  • Zoro # G415450183


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Length
14 in
Voltage
120V
Height
4 in
Finish
Polished Nickel
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4714-PN
Zoro #
G415450183
UPC #
806134142520
Country of Origin
China

Dimensions

Length
14 in
Width
14 in
Height
4 in

Details

Voltage
120V
Watts
16W
Finish
Polished Nickel
Item
Flush Mount
Color
Polished Nickel
Body Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Socket Count
1
Slope Ceiling Compatable
No

Description

Rectangular panels are cut from Aged Brass or Polished Nickel metalwork and topped by a curved ribbed glass, making this traditional flush mount design feel updated and fresh. Light not only flows through the opal glossy glass lens at the bottom but seeps through the pockets on the sides and plays off the ribbed panels. Exposed hardware details complete the clean, modern aesthetic.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.