Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clinton 1 Light Wall Sconce 4 In. Old Bronze

  • Mfr # 811-OB

  • Zoro # G015452624


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
4 in
Fixture Voltage
120V
Finish
Old Bronze
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811-OB
Zoro #
G015452624
UPC #
806134132156
Country of Origin
China

Dimensions

Height
11.5 in
Width
4 in
Assembled Depth
4.75 in
Length
4 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Watts
60W
Shade Color
Old Bronze
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Battery Included
No
Slope Ceiling Compatable
No
Color
Old Bronze
Socket Count
1
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting

Description

Rather than the traditional bobeche and candlestick motif, a series of stepped circular rings transition from Clinton's thin square arms to the smooth columnar holder. A tapered barrel shade completes the cleanly styled composition. Clinton mounts to a 2 x 4 gem box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.