Zoro Homepage

Clinton 2 Light Wall Sconce 11 In. Polished Nickel

  • Mfr # 812-PN

  • Zoro # G015447064


product price: $490.00
/ea
Free Shipping & Returns

Key Features

Height
11.5 in
Width
11 in
Fixture Voltage
120V
Finish
Polished Nickel
Shade Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812-PN
Zoro #
G015447064
UPC #
806134132200
Country of Origin
China

Dimensions

Height
11.5 in
Width
11 in
Assembled Depth
4.75 in
Length
11 in

Details

Fixture Voltage
120V
Finish
Polished Nickel
Item
Wall Sconce
Shade Color
Polished Nickel
Body Material
Brass
Includes
Fixture, Hardware
Watts
60W
Lamp Included
N
Battery Included
No
Designer
Hudson Valley Lighting
Socket Count
2
Product Care
Clean with soft, damp cloth
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No

Description

Rather than the traditional bobeche and candlestick motif, a series of stepped circular rings transition from Clinton's thin square arms to the smooth columnar holder. A tapered barrel shade completes the cleanly styled composition. Clinton mounts to a 2 x 4 gem box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.