Clivedon 12 in. Pendant in Aged Brass/Soft Crimson by Mark D. Sikes

  • Mfr # MDS1401-AGB/CRN

  • Zoro # G316223824


product price:  $830.00
/ea
Free Shipping & Returns

Key Features

Lamp Included
No
Lamp Base
E26 Medium Base
Voltage
120V
Number of Lights
1
Height
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1401-AGB/CRN
Zoro #
G316223824
UPC #
806134984137
Country of Origin
China

Dimensions

Width
12 in
Height
6.5 in
Cord Length
120 in

Details

Lamp Included
No
Lamp Base
E26 Medium Base
Item
Pendant
Housing Finish
Aged Brass/Soft Crimson
Voltage
120V
Number of Lights
1
Material
Steel
Watts
15 W
Series
Clivedon
Includes
Fixture, Hardware
Bulb Type
G25
Location Rating
UL Damp

Description

What began as a chandelier is now an entire family of Clivedon fixtures. Featuring sharp tapered shades and heritage-inspired details, these are the new elevated basics for the modern home. With Aged Brass and either Soft Studio Green or Soft Crimson finish options, each shade is metal on the inside and painted on the outside. Available as a sconce with a gooseneck, a pendant in two sizes, and a 5-light chandelier, Clivedon is designed to suit a variety of room sizes and styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.