Clivedon 20 in. Pendant in Aged Brass/Soft Studio Green by Mark D. Sikes

  • Mfr # MDS1402-AGB/SSG

  • Zoro # G216223955


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Watts
25 W
Cord Length
120 in
Number of Lights
1
Lamp Base
E26 Medium Base
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1402-AGB/SSG
Zoro #
G216223955
UPC #
806134984199
Country of Origin
China

Dimensions

Width
20 in
Cord Length
120 in
Height
8.5 in

Details

Item
Pendant
Material
Steel
Housing Finish
Aged Brass/Soft Studio Green
Watts
25 W
Number of Lights
1
Lamp Base
E26 Medium Base
Series
Clivedon
Bulb Type
G40
Includes
Fixture, Hardware
Lamp Included
No
Voltage
120V
Location Rating
UL Damp

Description

What began as a chandelier is now an entire family of Clivedon fixtures. Featuring sharp tapered shades and heritage-inspired details, these are the new elevated basics for the modern home. With Aged Brass and either Soft Studio Green or Soft Crimson finish options, each shade is metal on the inside and painted on the outside. Available as a sconce with a gooseneck, a pendant in two sizes, and a 5-light chandelier, Clivedon is designed to suit a variety of room sizes and styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.