Clivedon Chandelier in Aged Brass/Soft Crimson by Mark D. Sikes

  • Mfr # MDS1403-AGB/CRN

  • Zoro # G816223973


product price:  $2,930.00
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Chain Length
54 in
Bulb Type
G16.5
Material
Steel
Bulb Included
No
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1403-AGB/CRN
Zoro #
G816223973
UPC #
806134984212
Country of Origin
China

Dimensions

Chain Length
54 in
Width
27.5 in
Height
20.25 in

Details

Bulb Type
G16.5
Material
Steel
Bulb Included
No
Number of Lights
5
Voltage
120V
Item
Chandelier
Fixture Wattage
8 W
Includes
Fixture, Hardware
Series
Clivedon
Housing Finish
Aged Brass/Soft Crimson
Lamp Base
E26 Medium Base
Location Rating
UL Damp

Description

What began as a chandelier is now an entire family of Clivedon fixtures. Featuring sharp tapered shades and heritage-inspired details, these are the new elevated basics for the modern home. With Aged Brass and either Soft Studio Green or Soft Crimson finish options, each shade is metal on the inside and painted on the outside. Available as a sconce with a gooseneck, a pendant in two sizes, and a 5-light chandelier, Clivedon is designed to suit a variety of room sizes and styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.