Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clivedon Chandelier in Aged Brass/Soft Studio Green by Mark D. Sikes

  • Mfr # MDS1403-AGB/SSG

  • Zoro # G116223871


product price: $2,930.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Bulb Type
G16.5
Lamp Base
E26 Medium Base
Width
27.5 in
Material
Steel
Number of Lights
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDS1403-AGB/SSG
Zoro #
G116223871
UPC #
806134984236
Country of Origin
China

Dimensions

Width
27.5 in
Height
20.25 in
Chain Length
54 in

Details

Bulb Type
G16.5
Lamp Base
E26 Medium Base
Material
Steel
Housing Finish
Aged Brass/Soft Studio Green
Number of Lights
5
Item
Chandelier
Voltage
120V
Includes
Fixture, Hardware
Fixture Wattage
8 W
Bulb Included
No
Series
Clivedon
Location Rating
UL Damp

Description

What began as a chandelier is now an entire family of Clivedon fixtures. Featuring sharp tapered shades and heritage-inspired details, these are the new elevated basics for the modern home. With Aged Brass and either Soft Studio Green or Soft Crimson finish options, each shade is metal on the inside and painted on the outside. Available as a sconce with a gooseneck, a pendant in two sizes, and a 5-light chandelier, Clivedon is designed to suit a variety of room sizes and styles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.