Colchester 1 Light Pendant 11.75 In. Aged Old Bronze

  • Mfr # 6912-AOB

  • Zoro # G415451104


product price: $242.00
/ea
Free Shipping & Returns

Key Features

Color
Aged Old Bronze
Length
11.75 in
Voltage
120V
Finish
Aged Old Bronze
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6912-AOB
Zoro #
G415451104
UPC #
806134782153
Country of Origin
China

Dimensions

Height
23.5 in
Length
11.75 in
Width
11.75 in

Details

Color
Aged Old Bronze
Voltage
120V
Item
Pendant
Finish
Aged Old Bronze
Includes
Fixture, Hardware
Material
Brass
Watts
75W
Lamp Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.