Shop HUDSON VALLEY LIGHTING
See all product information
Create Account
Colchester 1 Light Pendant 11.75 In. Polished Nickel
- Mfr # 6912-PN
- Zoro # G815451049
product price:Â
$
303.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Nickel
Height
23.5 in
Length
11.75 in
Width
11.75 in
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6912-PN
- Zoro #
- G815451049
- UPC #
- 806134782160
- Country of Origin
- China
- Color
- Polished Nickel
- Voltage
- 120V
- Item
- Pendant
- Finish
- Polished Nickel
- Includes
- Fixture, Hardware
- Lamp Included
- N
- Watts
- 75W
- Material
- Brass
- Slope Ceiling Compatable
- No
- Product Care
- Clean with soft, damp cloth
- Socket Count
- 1
- Designer
- Hudson Valley Lighting
- Bulb Shape
- E26 Medium Base
- Battery Included
- No
Dimensions
- Height
- 23.5 in
- Length
- 11.75 in
- Width
- 11.75 in
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.