Colchester 1 Light Semi Flush 11.75 In. Aged Old Bronze

  • Mfr # 6900-AOB

  • Zoro # G915451253


product price: $675.00
/ea
Free Shipping & Returns

Key Features

Finish
Aged Old Bronze
Voltage
120V
Watts
75W
Body Material
Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6900-AOB
Zoro #
G915451253
UPC #
806134782115
Country of Origin
China

Dimensions

Width
11.75 in
Height
12.4 in
Length
11.75 in

Details

Item
Semi Flush
Finish
Aged Old Bronze
Voltage
120V
Watts
75W
Body Material
Brass
Includes
Fixture, Hardware
Bulb Shape
E26 Medium Base
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Battery Included
No
Color
Aged Old Bronze
Product Care
Clean with soft, damp cloth
Bulb Included
N

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.