Zoro Homepage

Collins 10 Light Linear 38 In. Polished Nickel

  • Mfr # 2938-PN

  • Zoro # G215451861


product price: $1,294.00
/ea
Free Shipping & Returns

Key Features

Length
38 in
Width
19.5 in
Height
13.25 in
Bulb Included
N
Finish
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2938-PN
Zoro #
G215451861
UPC #
806134137779
Country of Origin
China

Dimensions

Length
38 in
Width
19.5 in
Height
13.25 in

Details

Item
Linear
Bulb Included
N
Finish
Polished Nickel
Voltage
120V
Watts
60W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Color
Polished Nickel
Bulb Shape
E12 Candelabra Base
Slope Ceiling Compatable
No
Battery Included
No
Socket Count
10
Product Care
Clean with soft, damp cloth
Material
Steel

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.