Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collins 8 Light Chandelier 24.5 In. Polished Nickel

  • Mfr # 2924-PN

  • Zoro # G715451569


product price: $845.00
/ea
Free Shipping & Returns

Key Features

Fixture Wattage
60W
Finish
Polished Nickel
Height
13.75 in
Voltage
120V
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2924-PN
Zoro #
G715451569
UPC #
806134137755
Country of Origin
China

Dimensions

Height
13.75 in
Width
24.5 in
Length
24.5 in

Details

Item
Chandelier
Fixture Wattage
60W
Finish
Polished Nickel
Voltage
120V
Material
Steel
Includes
Fixture, Hardware
Bulb Included
N
Color
Polished Nickel
Designer
Hudson Valley Lighting
Socket Count
8
Slope Ceiling Compatable
No
Battery Included
No
Bulb Shape
E12 Candelabra Base
Product Care
Clean with soft, damp cloth

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.