Zoro Homepage

Colrain 1 Light Wall Sconce 5.25 In. Polished Nickel

  • Mfr # 4841-PN

  • Zoro # G615451188


product price: $412.00
/ea
Free Shipping & Returns

Key Features

Width
5.25 in
Fixture Voltage
120V
Finish
POLISHED NICKEL
Includes
Fixture, Hardware
Watts
10W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4841-PN
Zoro #
G615451188
UPC #
806134936686
Country of Origin
China

Dimensions

Height
17.5 in
Width
5.25 in
Assembled Depth
3.75 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
POLISHED NICKEL
Item
Wall Sconce
Includes
Fixture, Hardware
Watts
10W
Lamp Included
N
Shade Color
POLISHED NICKEL
Body Material
Steel
Tier
1
Slope Ceiling Compatable
No
Color
Polished Nickel
Bulb Shape
GU10
Socket Count
1
Product Care
Clean with soft, damp cloth
Battery Included
No
Designer
Hudson Valley Lighting

Description

A contemporary twist on a classic bath sconce, Colrain casts a gentle glow upwards and downwards through its delicate Sfumato glass shades. Whether in a 1 or 2-light configuration, this sconce's simple silhouette has remarkable functionality. Characterized by opaque white ends, the glass shades softly diffuse light while eliminating glare. The frame of Colrain is available in an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.