Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Colrain 2 Light Wall Sconce 5.25 In. Aged Brass

  • Mfr # 4842-AGB

  • Zoro # G615451096


product price: $616.00
/ea
Item requires special delivery charges. A $115.00 per item surcharge will be applied.

Key Features

Fixture Voltage
120V
Finish
AGED BRASS
Assembled Depth
3.75 in
Lamp Included
N
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4842-AGB
Zoro #
G615451096
UPC #
806134936709
Country of Origin
China

Dimensions

Height
31.75 in
Width
5.25 in
Assembled Depth
3.75 in
Length
5.25 in

Details

Fixture Voltage
120V
Finish
AGED BRASS
Item
Wall Sconce
Lamp Included
N
Includes
Fixture, Hardware
Watts
10W
Shade Color
AGED BRASS
Body Material
Steel
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
GU10
Color
Aged Brass
Tier
2
Battery Included
No
Socket Count
2
Slope Ceiling Compatable
No

Description

A contemporary twist on a classic bath sconce, Colrain casts a gentle glow upwards and downwards through its delicate Sfumato glass shades. Whether in a 1 or 2-light configuration, this sconce's simple silhouette has remarkable functionality. Characterized by opaque white ends, the glass shades softly diffuse light while eliminating glare. The frame of Colrain is available in an Aged Brass or Polished Nickel finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.