Zoro Homepage

Colton 2 Light Wall Sconce 14.75 In. Aged Brass

  • Mfr # 732-AGB

  • Zoro # G915450133


product price: $196.00
/ea
Free Shipping & Returns

Key Features

Height
24.5 in
Width
14.75 in
Fixture Voltage
120V
Finish
Aged Brass
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732-AGB
Zoro #
G915450133
UPC #
806134093600
Country of Origin
China

Dimensions

Height
24.5 in
Width
14.75 in
Length
14.75 in
Assembled Depth
6.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Shade Color
Aged Brass
Watts
60W
Lamp Included
N
Color
Aged Brass
Socket Count
2
Slope Ceiling Compatable
No
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Suffused with the calm energy of Eastern minimalism, Colton brings soothing respite to your space. Tall and smoothly curved, Colton's wispy arms rise from a clean rectilinear backplate. Simple drum shades round-out the design's yin and yang balance.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.