Zoro Homepage

Columbus 1 Light Wall Sconce in Aged Brass Finish

  • Mfr # 5231-AGB

  • Zoro # G622646812


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Bulb Type
B11
Fixture Voltage
120 V
Fixture Dimension
5.5 in. W x 14.75 in. H
Back Plate Shape
Square
Lamp Base
E12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5231-AGB
Zoro #
G622646812
UPC #
806134991098
Country of Origin
Indonesia

Dimensions

Fixture Dimension
5.5 in. W x 14.75 in. H
Assembled Depth
5.5 in
Back Plate Dimension
4.25 in. W x 4.25 in. H
Width
5.5 in
Height
14.75 in

Details

Bulb Type
B11
Fixture Voltage
120 V
Back Plate Shape
Square
Lamp Base
E12
Body Material
Steel
Number of Bulbs
1
Shade Color
Aged Brass
Shade Material
Topaz Cast Glass
Slope Ceiling Adaptable
No
Dimmable
No
Damp/Wet Rating
Damp
Power Source
Hardwired
Item
Wall Sconce
Lamp Included
No
Finish
Aged Brass
Watts
10 W
Standards
UL Listed; cUL

Description

Reminiscent of a chalice, the Columbus sconce features a tulip-shaped shade and stem in a light bronze glass. The romantic fluting is balanced by a structured metal cuff and backplate finished in coordinating Aged Brass. Whether alone or in a pair, Columbus brings a dose of earthy color to transitional interiors.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.