
Colwyn Table Lamp in Aged Brass/Ceramic Celadon Wash
Mfr # L7730-AGB/CNW
Zoro # G216146193
product price: $996.00
/ea
Free Shipping & Returns
Key Features
Bulb Type
A19
Voltage
120V
Number of Bulbs
1
Maximum Wattage
15 W
Material
Ceramic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L7730-AGB/CNW
Zoro #
G216146193
UPC #
806134983932
Country of Origin
Viet Nam
Dimensions
Width
20 in
Height
29.5 in
Details
Bulb Type
A19
Voltage
120V
Number of Bulbs
1
Maximum Wattage
15 W
Material
Ceramic
Includes
Fixture, Hardware
Finish
Aged Brass/Ceramic Celadon Wash
Bulb Base Type
E26 Medium Base
Bulbs Included
No
Item
Table Lamp
Series
Colwyn
Location Rating
UL Dry
Description
The sculpted curves and soft ceramic finishes of Colwyn bring a refreshing dose of tranquil energy to a space. This artisanal ceramic lamp has a pleasing and understandable base shape glazed in a Dove White Wash. This unique finish possess a glossy texture and reactivity that brings depth to the design. Topped with a natural linen drum shade and accented by Aged Brass hardware, Colwyn livens up a coastal or transitional space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.