Zoro Homepage

Colwyn Table Lamp in Aged Brass/Ceramic Dove White

  • Mfr # L7730-AGB/CVW

  • Zoro # G316146192


product price: $996.00
/ea
Free Shipping & Returns

Key Features

Material
Ceramic
Bulb Base Type
E26 Medium Base
Height
29.5 in
Bulbs Included
No
Maximum Wattage
15 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L7730-AGB/CVW
Zoro #
G316146192
UPC #
806134983956
Country of Origin
Viet Nam

Dimensions

Height
29.5 in
Width
20 in

Details

Material
Ceramic
Bulb Base Type
E26 Medium Base
Bulbs Included
No
Maximum Wattage
15 W
Bulb Type
A19
Finish
Aged Brass/Ceramic Dove White
Includes
Fixture, Hardware
Voltage
120V
Number of Bulbs
1
Item
Table Lamp
Series
Colwyn
Location Rating
UL Dry

Description

The sculpted curves and soft ceramic finishes of Colwyn bring a refreshing dose of tranquil energy to a space. This artisanal ceramic lamp has a pleasing and understandable base shape glazed in a Dove White Wash. This unique finish possess a glossy texture and reactivity that brings depth to the design. Topped with a natural linen drum shade and accented by Aged Brass hardware, Colwyn livens up a coastal or transitional space. *Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.