Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolidge 3 Light Flush Mount 10 In. Aged Brass

  • Mfr # 3200-AGB

  • Zoro # G215447314


product price: $538.99
/ea
Free Shipping & Returns

Key Features

Length
10 in
Width
10 in
Voltage
120V
Watts
60W
Finish
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3200-AGB
Zoro #
G215447314
UPC #
806134190064
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Height
14.5 in

Details

Voltage
120V
Watts
60W
Finish
Aged Brass
Item
Flush Mount
Body Material
Steel
Bulb Included
N
Includes
Fixture, Hardware
Color
Aged Brass
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Battery Included
No
Socket Count
3

Description

Brass mesh dissolves into spun glass in our Coolidge family. Its unifying theme is the beehive, with the iconic shape most prominently displayed in its artisanal diffuser. Cast metal canopy and finial spin subtle variations on the sPhilippineserical shape.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.