Copake 1 Light Pendant 12.25 In. Vintage Gold Leaf/Matte Ivory Ceramic

  • Mfr # 1717-VGL/CMI

  • Zoro # G415450299


product price: $822.00
/ea
Free Shipping & Returns

Key Features

Color
Vintage Gold Leaf/Matte Ivory Ceramic
Height
17.25 in
Length
12.25 in
Width
12.25 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1717-VGL/CMI
Zoro #
G415450299
UPC #
806134109745
Country of Origin
Philippines

Dimensions

Height
17.25 in
Length
12.25 in
Width
12.25 in

Details

Color
Vintage Gold Leaf/Matte Ivory Ceramic
Voltage
120V
Item
Pendant
Finish
Vintage Gold Leaf/Matte Ivory Ceramic
Watts
60W
Includes
Fixture, Hardware
Material
Ceramic
Lamp Included
N
Socket Count
1
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth
Battery Included
No

Description

Copake features a ceramic dome-shaped pendant hanging from a Vintage Gold Leaf stem for a timeless look that is simply beautiful. The white matte ivory finish is fresh and crisp and the slender gold band at the top feels jewelry-inspired. Style this pretty little pendant alone or in multiples to bring a clean, classic look to any space.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.