Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinth 1 Light Flush Mount 11 In. Old Bronze

  • Mfr # 8609-OB

  • Zoro # G815452497


product price: $269.00
/ea
Free Shipping & Returns

Key Features

Length
11 in
Width
11 in
Voltage
120V
Height
10.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8609-OB
Zoro #
G815452497
UPC #
806134882075
Country of Origin
China

Dimensions

Length
11 in
Width
11 in
Height
10.25 in

Details

Voltage
120V
Watts
60W
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Color
Old Bronze
Bulb Included
N
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting

Description

A sleek cylinder diffuser contrasted by an offset metal band, Corinth is an elegant decorative accent. Attractive on its own or in a group, its minimalist design is enhanced by subtle textural contrast, such as the outer gloss of the diffuser and the finish of the band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.