Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Corinth 1 Light Pendant 11 In. Polished Nickel

  • Mfr # 8611-PN

  • Zoro # G115452388


product price: $950.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
13.5 in
Length
11 in
Width
11 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8611-PN
Zoro #
G115452388
UPC #
806134883164
Country of Origin
China

Dimensions

Height
13.5 in
Length
11 in
Width
11 in

Details

Color
Polished Nickel
Voltage
120V
Item
Pendant
Lamp Included
N
Material
Steel
Includes
Fixture, Hardware
Watts
75W
Battery Included
No
Slope Ceiling Compatable
Yes
Designer
Hudson Valley Lighting
Socket Count
1
Bulb Shape
E26 Medium Base
Product Care
Clean with soft, damp cloth

Description

A sleek cylinder diffuser contrasted by an offset metal band, Corinth is an elegant decorative accent. Attractive on its own or in a group, its minimalist design is enhanced by subtle textural contrast, such as the outer gloss of the diffuser and the finish of the band.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.