Zoro Homepage

Cornell 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # AH6308-AGB

  • Zoro # G922646826


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E12
Dimmable
No
Slope Ceiling Adaptable
No
Damp/Wet Rating
Damp
Fixture Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH6308-AGB
Zoro #
G922646826
UPC #
197292995470
Country of Origin
Viet Nam

Dimensions

Assembled Depth
12 in
Width
12 in
Fixture Dimension
12 in. W x 8.75 in. H
Height
8.75 in
Back Plate Dimension
4.75 in. W x 4.75 in. H

Details

Lamp Base
E12
Dimmable
No
Slope Ceiling Adaptable
No
Item
Wall Sconce
Damp/Wet Rating
Damp
Fixture Voltage
120 V
Watts
10 W
Body Material
Brass
Number of Bulbs
2
Shade Color
Aged Brass
Power Source
Hardwired
Lamp Included
No
Back Plate Shape
Square
Finish
Aged Brass
Standards
UL Listed; cUL
Bulb Type
B11
Shade Material
Ivory Silk

Description

Cornell strikes a graceful balance between softness and structure. A hand-pleated silk shade is framed by slender vertical rods in an Aged Brass finish, creating a streamlined silhouette with vintage appeal. Offered in two sizes-a narrow 2-light and a wider 2-light version-Cornell’s quiet elegance and tailored proportions make it an ideal layering piece for transitional moments throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.