Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornell 2 Light Wall Sconce in Aged Brass Finish

  • Mfr # AH6317-AGB

  • Zoro # G622646713


product price: $501.99
/ea
Free Shipping & Returns

Key Features

Back Plate Shape
Rectangle
Damp/Wet Rating
Damp
Number of Bulbs
2
Bulb Type
T10-5.5
Assembled Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH6317-AGB
Zoro #
G622646713
UPC #
197292995494
Country of Origin
Viet Nam

Dimensions

Assembled Depth
6.5 in
Back Plate Dimension
4.75 in. W x 16.25 in. H
Height
18 in
Fixture Dimension
6.5 in. W x 18 in. H
Width
6.5 in

Details

Back Plate Shape
Rectangle
Damp/Wet Rating
Damp
Number of Bulbs
2
Bulb Type
T10-5.5
Dimmable
No
Shade Material
Ivory Silk
Standards
UL Listed; cUL
Fixture Voltage
120 V
Shade Color
Aged Brass
Power Source
Hardwired
Lamp Base
E26
Item
Wall Sconce
Slope Ceiling Adaptable
No
Lamp Included
No
Finish
Aged Brass
Watts
10 W
Body Material
Brass

Description

Cornell strikes a graceful balance between softness and structure. A hand-pleated silk shade is framed by slender vertical rods in an Aged Brass finish, creating a streamlined silhouette with vintage appeal. Offered in two sizes-a narrow 2-light and a wider 2-light version-Cornell’s quiet elegance and tailored proportions make it an ideal layering piece for transitional moments throughout the home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.