Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cornwall 2 Light Bath And Vanity 5 In. Polished Nickel

  • Mfr # 822-PN

  • Zoro # G115448077


product price: $693.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Nickel
Height
25.5 in
Length
5 in
Width
5 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
822-PN
Zoro #
G115448077
UPC #
806134128050
Country of Origin
China

Dimensions

Height
25.5 in
Length
5 in
Width
5 in
Depth
4.5 in

Details

Item
Bath and Vanity
Color
Polished Nickel
Voltage
120V
Housing Material
Steel
Watts
75W
Includes
Fixture, Hardware
Bulb Included
N
Finish
Polished Nickel
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Tier
2
Battery Included
No
Bulb Shape
E26 Medium Base
Socket Count
2
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.