Zoro Homepage

Cortland 1 Light Wall Sconce 6.5 In. Aged Brass

  • Mfr # 211-AGB

  • Zoro # G415449125


product price: $546.00
/ea
Free Shipping & Returns

Key Features

Height
25.5 in
Width
6.5 in
Fixture Voltage
120V
Finish
Aged Brass
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-AGB
Zoro #
G415449125
UPC #
806134131975
Country of Origin
China

Dimensions

Height
25.5 in
Width
6.5 in
Length
6.5 in
Assembled Depth
7.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Body Material
Steel
Includes
Fixture, Hardware
Watts
60W
Shade Color
Aged Brass
Lamp Included
N
Battery Included
No
Socket Count
1
Bulb Shape
E12 Candelabra Base
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

A minimalist piece designed with a diamond in mind, Cortland's proportions are perfectly balanced. A fabric shade delicately offsets the long slender arm. The diamond shape of its arm is amplified by its simple backplate. Round candlestick and shade provide satisfying contrast.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.