Zoro Homepage

Cove Neck 1 Light Bath And Vanity 4.75 In. Polished Chrome

  • Mfr # 2661-PC

  • Zoro # G415449392


product price: $53.00
/ea

Key Features

Color
Polished Chrome
Height
5.5 in
Length
4.75 in
Width
4.75 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2661-PC
Zoro #
G415449392
UPC #
806134123451
Country of Origin
China

Dimensions

Height
5.5 in
Length
4.75 in
Width
4.75 in
Depth
4.25 in

Details

Item
Bath and Vanity
Color
Polished Chrome
Voltage
120V
Includes
Fixture, Hardware
Finish
Polished Chrome
Watts
75W
Housing Material
Steel
Bulb Included
N
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Bulb Shape
G9
Designer
Hudson Valley Lighting

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.