Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cove Neck 2 Light Bath And Vanity 12 In. Satin Nickel

  • Mfr # 2662-SN

  • Zoro # G515449292


product price: $55.00
/ea

Key Features

Color
Satin Nickel
Height
5.5 in
Length
12 in
Width
12 in
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2662-SN
Zoro #
G515449292
UPC #
806134123482
Country of Origin
China

Dimensions

Height
5.5 in
Length
12 in
Width
12 in
Depth
4.25 in

Details

Item
Bath and Vanity
Color
Satin Nickel
Voltage
120V
Housing Material
Steel
Watts
75W
Bulb Included
N
Finish
Satin Nickel
Includes
Fixture, Hardware
Battery Included
No
Socket Count
2
Bulb Shape
G9
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.