Zoro Homepage

Covington 1 Light Wall Sconce 7.75 In. Old Bronze

  • Mfr # 521-OB

  • Zoro # G015449174


product price: $685.00
/ea
Free Shipping & Returns

Key Features

Height
10.5 in
Width
7.75 in
Fixture Voltage
120V
Finish
Old Bronze
Shade Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-OB
Zoro #
G015449174
UPC #
806134160463
Country of Origin
China

Dimensions

Height
10.5 in
Width
7.75 in
Length
7.75 in
Assembled Depth
9.5 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Shade Color
Old Bronze
Lamp Included
N
Watts
60W
Includes
Fixture, Hardware
Body Material
Brass
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Color
Old Bronze
Switch Type
Hi/Lo/Off Turn Knob
Product Care
Clean with soft, damp cloth
Socket Count
1
Bulb Shape
E26 Medium Base

Description

Early electric design incorporated technological innovation with ornamental aesthetics. Covington achieves an attractive union between these potentially uneasy elements with its period socket holder and smooth domed shade.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.