Zoro Homepage

Cranbrook 1 Light Plug-In Sconce 14.25 In. Aged Brass/Soft Black

  • Mfr # 8514-AGB/SBK

  • Zoro # G515451615


product price: $1,160.00
/ea
Free Shipping & Returns

Key Features

Height
20.75 in
Width
14.25 in
Fixture Voltage
120V
Lamp Included
N
Shade Color
Aged Brass/soft Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8514-AGB/SBK
Zoro #
G515451615
UPC #
806134144104
Country of Origin
China

Dimensions

Height
20.75 in
Width
14.25 in
Assembled Depth
48.5 in
Length
14.25 in

Details

Fixture Voltage
120V
Item
Plug-in Sconce
Lamp Included
N
Shade Color
Aged Brass/soft Black
Watts
60W
Body Material
Steel/Aluminum
Includes
Fixture, Hardware
Battery Included
No
Bulb Shape
E26 Medium Base
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Socket Count
1
Slope Ceiling Compatable
Yes
Color
Aged Brass/Soft Black

Description

This portable wall sconce is functional-it has a full-range dimmer and pivots at two points, extending the fixture from the wall and adjusting the height of the Soft White or Black shade. It is also beautiful with metal details, slender curved arms and an Aged Brass band that transforms what would be a traditional dome shade into a pretty hourglass silhouette.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.