Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cranston 2 Light Wall Sconce 8.5 In. Aged Brass

  • Mfr # 4916-AGB/SBK

  • Zoro # G815451810


product price: $332.00
/ea
Free Shipping & Returns

Key Features

Height
16.25 in
Width
8.5 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4916-AGB/SBK
Zoro #
G815451810
UPC #
806134074616
Country of Origin
China

Dimensions

Height
16.25 in
Width
8.5 in
Assembled Depth
9.75 in
Length
8.5 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Body Material
Steel
Includes
Fixture, Hardware
Lamp Included
N
Watts
60W
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Bulb Shape
E26 Medium Base
Battery Included
No
Tier
2
Color
Aged Brass
Slope Ceiling Compatable
No
Socket Count
2

Description

A rounded black beam pierces through an Aged Brass cylindrical arm, connecting the conical shade to a round backplate to create the Cranston sconce's unique architectural design. Available as a 1-light or a 2-light.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.