Zoro Homepage

Crawford 2 Light Wall Sconce 13.25 In. Polished Nickel

  • Mfr # 9302-PN

  • Zoro # G715452788


product price: $534.00
/ea
Free Shipping & Returns

Key Features

Height
23.75 in
Width
13.25 in
Fixture Voltage
120V
Assembled Depth
7.25 in
Includes
Fixture, Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9302-PN
Zoro #
G715452788
UPC #
806134195854
Country of Origin
China

Dimensions

Height
23.75 in
Width
13.25 in
Assembled Depth
7.25 in
Length
13.25 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Body Material
Steel
Watts
60W
Shade Color
Polished Nickel
Lamp Included
N
Color
Polished Nickel
Socket Count
2
Designer
Hudson Valley Lighting
Bulb Shape
E12 Candelabra Base
Battery Included
No
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
Yes

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.