Zoro Homepage

Crawford 6 Light Chandelier 24.25 In. Polished Nickel

  • Mfr # 9324-PN

  • Zoro # G115447155


product price: $964.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Fixture Wattage
60W
Material
Steel
Width
24.25 in
Voltage
120V
Color
Polished Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9324-PN
Zoro #
G115447155
UPC #
806134195892
Country of Origin
China

Dimensions

Length
24.25 in
Width
24.25 in
Height
39 in

Details

Item
Chandelier
Fixture Wattage
60W
Material
Steel
Voltage
120V
Color
Polished Nickel
Includes
Fixture, Hardware
Bulb Included
N
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Socket Count
6
Product Care
Clean with soft, damp cloth
Bulb Shape
E12 Candelabra Base
Battery Included
No

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.