Crestwood 1 Light Table Lamp 19 In. Aged Brass/Ceramic Fluted Ivory

  • Mfr # L5431-AGB/CFI

  • Zoro # G715379443


product price: $971.00
/ea
Free Shipping & Returns

Key Features

Height
31.25 in
Width
19 in
Material
Ceramic
Color
Aged Brass/Ceramic Fluted Ivory
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L5431-AGB/CFI
Zoro #
G715379443
UPC #
806134942564
Country of Origin
Philippines

Dimensions

Height
31.25 in
Width
19 in
Length
19 in

Details

Material
Ceramic
Color
Aged Brass/Ceramic Fluted Ivory
Item
Table Lamp
Voltage
120V
Includes
Fixture, Hardware
Maximum Wattage
25W
Bulbs Included
N
Switch Type
FULL RANGE DIMMER ON SOCKET
Slope Ceiling Compatable
Yes
Battery Included
No
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth
Bulb Shape
E26 Medium Base
Socket Count
1

Description

A classic mid-century modern column lamp receives a contemporary update in Crestwood. The allover fluting of the ceramic base adds a layer of dimension to the straightforward silhouette. A large linen drum shade imparts a fresh, airy feel, while an Aged Brass finial and stem provide refined warmth.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.