Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crewe 2 Light Wall Sconce 5 In. Aged/Antique Distressed Bronze

  • Mfr # 3626-ADB

  • Zoro # G115452173


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Fixture Voltage
120V
Finish
Aged/antique Distressed Bronze
Body Material
Steel
Watts
6W
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3626-ADB
Zoro #
G115452173
UPC #
806134074524
Country of Origin
China

Dimensions

Height
26.25 in
Width
5 in
Length
5 in
Assembled Depth
4 in

Details

Fixture Voltage
120V
Finish
Aged/antique Distressed Bronze
Item
Wall Sconce
Body Material
Steel
Watts
6W
Lamp Included
N
Includes
Fixture, Hardware
Shade Color
Aged/antique Distressed Bronze
Bulb Shape
E26 Medium Base
Slope Ceiling Compatable
No
Product Care
Clean with soft, damp cloth
Tier
2
Designer
Hudson Valley Lighting
Color
Aged/Antique Distressed Bronze
Battery Included
No
Socket Count
2

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.