Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crispin 1 Light Flush Mount 13.5 In. Old Bronze

  • Mfr # 6213-OB

  • Zoro # G515451950


product price: $1,275.00
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Voltage
120V
Height
3.5 in
Finish
Old Bronze
Color
Old Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6213-OB
Zoro #
G515451950
UPC #
806134815059
Country of Origin
China

Dimensions

Length
13.5 in
Width
13.5 in
Height
3.5 in

Details

Voltage
120V
Watts
18W
Finish
Old Bronze
Item
Flush Mount
Color
Old Bronze
Bulb Included
N
Body Material
Steel
Includes
Fixture, Hardware
Socket Count
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
No
Bulb Shape
Integrated LED

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.