Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crispin 1 Light Flush Mount 9.5 In. Aged Brass

  • Mfr # 6209-AGB

  • Zoro # G215451571


product price: $290.00
/ea
Free Shipping & Returns

Key Features

Length
9.5 in
Width
9.5 in
Voltage
120V
Height
3.5 in
Watts
12W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6209-AGB
Zoro #
G215451571
UPC #
806134815011
Country of Origin
China

Dimensions

Length
9.5 in
Width
9.5 in
Height
3.5 in

Details

Voltage
120V
Watts
12W
Finish
Aged Brass
Item
Flush Mount
Includes
Fixture, Hardware
Body Material
Steel
Bulb Included
N
Color
Aged Brass
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Slope Ceiling Compatable
No
Designer
Hudson Valley Lighting
Socket Count
1

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.