Zoro Homepage

Croft 0 Light Wall Sconce 10 In. Aged Brass

  • Mfr # 3400-AGB

  • Zoro # G015450682


product price: $1,210.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
10 in
Fixture Voltage
120V
Finish
Aged Brass
Shade Color
Aged Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-AGB
Zoro #
G015450682
UPC #
806134003906
Country of Origin
China

Dimensions

Height
23.5 in
Width
10 in
Length
10 in
Assembled Depth
3.75 in

Details

Fixture Voltage
120V
Finish
Aged Brass
Item
Wall Sconce
Shade Color
Aged Brass
Watts
10W
Includes
Fixture, Hardware
Lamp Included
N
Body Material
Brass
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
No
Socket Count
0
Bulb Shape
Integrated LED
Color
Aged Brass
Product Care
Clean with soft, damp cloth

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.