Zoro Homepage

Croft 0 Light Wall Sconce 10 In. Old Bronze

  • Mfr # 3400-OB

  • Zoro # G315450634


product price: $1,210.00
/ea
Free Shipping & Returns

Key Features

Height
23.5 in
Width
10 in
Fixture Voltage
120V
Finish
Old Bronze
Assembled Depth
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3400-OB
Zoro #
G315450634
UPC #
806134003913
Country of Origin
China

Dimensions

Height
23.5 in
Width
10 in
Assembled Depth
3.75 in
Length
10 in

Details

Fixture Voltage
120V
Finish
Old Bronze
Item
Wall Sconce
Includes
Fixture, Hardware
Lamp Included
N
Watts
10W
Shade Color
Old Bronze
Body Material
Brass
Designer
Hudson Valley Lighting
Socket Count
0
Battery Included
No
Bulb Shape
Integrated LED
Product Care
Clean with soft, damp cloth
Color
Old Bronze
Slope Ceiling Compatable
No

Description

Due to the one-of-a-kind nature of the medium, exact colors and patterns may vary slightly from the image shown.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.