Zoro Homepage

Cromwell 1 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 8714-AGB

  • Zoro # G115452715


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
4.75 in
Fixture Voltage
120V
Assembled Depth
3.25 in
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8714-AGB
Zoro #
G115452715
UPC #
806134144142
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.75 in
Assembled Depth
3.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Lamp Included
N
Shade Color
Aged Brass
Body Material
BRASS
Watts
8W
Includes
Fixture, Hardware
Designer
Hudson Valley Lighting
Slope Ceiling Compatable
Yes
Tier
1
Battery Included
No
Product Care
Clean with soft, damp cloth
Color
Aged Brass
Bulb Shape
Integrated LED
Socket Count
1

Description

Add a dramatic effect to the bath or soPhilippinesistication down a hallway with this modern one or two-light sconce that has timeless appeal. A recognizable sconce form feels fresh with detailed metalwork like the thick rectangular arm set against a round backplate and the knurled detailing on the ends of the opal glossy glass shades. Available in Aged Brass or Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.