Zoro Homepage

Cromwell 1 Light Wall Sconce 4.75 In. Old Bronze

  • Mfr # 8714-OB

  • Zoro # G115452814


product price: $586.00
/ea
Free Shipping & Returns

Key Features

Height
13.75 in
Width
4.75 in
Fixture Voltage
120V
Includes
Fixture, Hardware
Assembled Depth
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8714-OB
Zoro #
G115452814
UPC #
806134144166
Country of Origin
China

Dimensions

Height
13.75 in
Width
4.75 in
Assembled Depth
3.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Includes
Fixture, Hardware
Shade Color
Old Bronze
Watts
8W
Body Material
BRASS
Lamp Included
N
Product Care
Clean with soft, damp cloth
Tier
1
Color
Old Bronze
Designer
Hudson Valley Lighting
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
1
Bulb Shape
Integrated LED

Description

Add a dramatic effect to the bath or soPhilippinesistication down a hallway with this modern one or two-light sconce that has timeless appeal. A recognizable sconce form feels fresh with detailed metalwork like the thick rectangular arm set against a round backplate and the knurled detailing on the ends of the opal glossy glass shades. Available in Aged Brass or Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.