Zoro Homepage

Cromwell 2 Light Wall Sconce 4.75 In. Aged Brass

  • Mfr # 8723-AGB

  • Zoro # G115452685


product price: $763.00
/ea
Free Shipping & Returns

Key Features

Height
22.75 in
Width
4.75 in
Fixture Voltage
120V
Body Material
BRASS
Lamp Included
N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8723-AGB
Zoro #
G115452685
UPC #
806134144180
Country of Origin
China

Dimensions

Height
22.75 in
Width
4.75 in
Assembled Depth
3.25 in
Length
4.75 in

Details

Fixture Voltage
120V
Item
Wall Sconce
Body Material
BRASS
Lamp Included
N
Includes
Fixture, Hardware
Watts
12W
Shade Color
Aged Brass
Color
Aged Brass
Bulb Shape
Integrated LED
Tier
2
Battery Included
No
Slope Ceiling Compatable
Yes
Socket Count
2
Designer
Hudson Valley Lighting
Product Care
Clean with soft, damp cloth

Description

Add a dramatic effect to the bath or soPhilippinesistication down a hallway with this modern one or two-light sconce that has timeless appeal. A recognizable sconce form feels fresh with detailed metalwork like the thick rectangular arm set against a round backplate and the knurled detailing on the ends of the opal glossy glass shades. Available in Aged Brass or Old Bronze.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.